756I - Blank Insert For Toggle Wallplate Iv

Eaton

  • $4.78 (Each)
  • $4.78 (Each)

  • $478.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
756I
Manufacturer
Eaton
Manufacturer's Part Number
756V
Description
Blank Insert For Toggle Wallplate Iv
Eaton Wallplate Toggle Insert, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
040893617114 / 00040893617114
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Standard Packaging
$478.00 (Per 100)
Resources
Images
 
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Large Image
 
756I - Small Image
 
756I - Video
Attachments
 
 
756I - Specification Sheet
Brochures
 
 
756I - Brochure
Other Links
 
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
 
756I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Blank Insert For Toggle Wallplate Iv
extra long description
EWD 756V Blank Insert for Toggle Wa
Description
BLANK INSERT FOR TOGGLE WALLPLATE IV
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Wallplate Accessories
Long Description
Eaton wallplate toggle insert, Ivory
Additional Information
media
Yes
dimensions
0.3340 IN X 1.2590 IN X 4.0070 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
756V
GTIN
00040893617114
UPC
040893617114
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Accessories
Packaging
Weight per each
0.44
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat