7729VB0X - SW Deco Comb 3-SP 15A120/277V Comfeed Iv

Eaton

  • $22.31 (Each)
  • $22.31 (Each)

  • $1,784.80 (Per 80)
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
7729VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7729V-BOX
Description
SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, Ivy, -20-60?C, (3) 1-Pole, Triplex, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664750403 / 00032664750403
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.31 (Each)
Standard Packaging
$1,784.80 (Per 80)
Resources
Images
 
 
7729VB0X - Large Image
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
SW Deco Comb 3-SP 15A120/277V Comfeed Iv
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
extra long description
EWD 7729V-BOX SW Deco Comb 3-SP 15A
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, Ivy, -20-60?C, (3) 1-pole, Triplex, thermoplas, polycrb, PVC
Special Features
Combination devices
Description
SW DECO COMB 3-SP 15A120/277V COMFEED IV
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7729V-BOX
GTIN
00032664750403
UPC
032664750403
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Residential plates
Packaging
Weight per each
0.195
Carton
1
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat