7737WB0X - Full Hallway Nightlight 120V WH

Eaton

  • $18.68 (Each)
  • $18.68 (Each)

  • $112.08 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7737WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7737W-BOX
Description
Full Hallway Nightlight 120V WH
Eaton Full Led Nightlight, Dimmable, #14-12 Awg, 15A, Flush Mount, 120V, Back and Side Wiring, White, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664727764 / 00032664727764
Weight per unit
0.226 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.68 (Each)
Standard Packaging
$112.08 (Per 6)
Resources
Images
 
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Large Image
 
7737WB0X - Video
Attachments
 
 
7737WB0X - Specification Sheet
Other Links
 
 
7737WB0X - Other
 
7737WB0X - Other
 
7737WB0X - Other
 
7737WB0X - Other
 
7737WB0X - Other
 
7737WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Full Hallway Nightlight 120V WH
Description
FULL HALLWAY NIGHTLIGHT 120V WH
extra long description
EWD 7737W-BOX Full Hallway Nightlig
Features
Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.
Special Features
Residential Night Lights
Long Description
Eaton full LED nightlight, Dimmable, #14-12 AWG, 15A, Flush mount, 120V, Back and side wiring, White, Decorator, Thermoplastic
Additional Information
media
Yes
dimensions
2.0000 IN X 2.0000 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7737W-BOX
GTIN
00032664727764
UPC
032664727764
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Full LED nightlight
Packaging
Weight per each
0.226
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat