7750WB0X - Usb Charging Station, 5V DC 5.0A, WH

Eaton

  • $43.99 (Each)
  • $43.99 (Each)

  • $439.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7750WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7750W-BOX
Description
Usb Charging Station, 5V DC 5.0A, WH
Eaton Usb Multiport Charging Station, Corrosion Resistant, 5A, Flush Mount, 5V, Wire Leads, White, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664737084 / 00032664737084
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.99 (Each)
Standard Packaging
$439.90 (Per 10)
Resources
Images
 
 
7750WB0X - Large Image
 
7750WB0X - Large Image
 
7750WB0X - Large Image
 
7750WB0X - Large Image
 
7750WB0X - Large Image
 
7750WB0X - Small Image
 
7750WB0X - Video
Attachments
 
 
7750WB0X - Specification Sheet
Other Links
 
 
7750WB0X - Other
 
7750WB0X - Other
 
7750WB0X - Other
 
7750WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
USB CHARGING STATION, 5V DC 5.0A, WH
Product Type
Usb Charging Station, 5V DC 5.0A, WH
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
extra long description
EWD 7750W-BOX USB Charging Station,
Long Description
Eaton USB multiport charging station, Corrosion resistant, 5A, Flush mount, 5V, Wire leads, White, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Commercial grade deco
Additional Information
media
Yes
dimensions
1.4700 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7750W-BOX
GTIN
00032664737084
UPC
032664737084
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
USB multiport charging station
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,CSA certified,UL Listed,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat