8300GY - Recp HG Dup 20A125V 2P3W STR Comp B&S Gy

Eaton

  • $16.34 (Each)
  • $16.34 (Each)

  • $163.40 (Per 10)

  • $817.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300GY
Manufacturer
Eaton
Manufacturer's Part Number
8300GY
Description
Recp HG Dup 20A125V 2P3W STR Comp B&S Gy
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Gray, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705533 / 00032664705533
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.34 (Each)
Carton
$163.40 (Per 10)
Standard Packaging
$817.00 (Per 50)
Resources
Images
 
 
8300GY - Large Image
 
8300GY - Large Image
 
8300GY - Large Image
 
8300GY - Video
Attachments
 
 
8300GY - Specification Sheet
Other Links
 
 
8300GY - Other
 
8300GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp HG Dup 20A125V 2P3W STR Comp B&S Gy
Description
RECP HG DUP 20A125V 2P3W STR COMP B&S GY
extra long description
EWD 8300GY Recp HG Dup 20A125V 2P3W
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Gray, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Nylon, PVC
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8300GY
GTIN
00032664705533
UPC
032664705533
Taxonomies, Classifications, and Categories
Type
Heavy-duty hospital grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat