93151B0X1 - Wallplate 1G Blank Box Mount STD SS

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93151B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93151-BOX1
Description
Wallplate 1G Blank Box Mount STD SS
Eaton Blank Wallplate, Stainless Steel, Blank Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747311 / 00032664747311
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.00 (Per 100)
Resources
Images
 
 
93151B0X1 - Small Image
 
93151B0X1 - Large Image
 
93151B0X1 - Video
Attachments
 
 
93151B0X1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank Box Mount STD SS
Description
WALLPLATE 1G BLANK BOX MOUNT STD SS
extra long description
EWD 93151-BOX1 Wallplate 1G Blank B
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1
Special Features
Stainless steel
Additional Information
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93151-BOX1
GTIN
00032664747311
UPC
032664747311
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.14
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat