93223B0X - Wallplate 2G SGL Recp 2.4688"Hole STD SS

Eaton

  • $6.02 (Each)
  • $6.02 (Each)

  • $602.00 (Per 100)
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
93223B0X
Manufacturer
Eaton
Manufacturer's Part Number
93223-BOX
Description
Wallplate 2G SGL Recp 2.4688"Hole STD SS
Wall Plate, 2 Gang, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538209 / 00032664538209
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.02 (Each)
Standard Packaging
$602.00 (Per 100)
Resources
Images
 
 
93223B0X - Large Image
 
93223B0X - Large Image
 
93223B0X - Video
Attachments
 
 
93223B0X - Specification Sheet
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
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
extra long description
EWD 93223-BOX Wallplate 2G Sgl Recp
Description
WALLPLATE 2G SGL RECP 2.4688"HOLE STD SS
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Short Description
2 Gang, Screw Mount, Wallplate, Toggle
Features
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Special Features
Temperature Rating -40 to 158 °F;Mounting Screws Provided
Additional Information
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL 514D;CSA C22.2;NAFTA Compliant;RoHS Compliant
dimensions
0.0320 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93223-BOX
GTIN
00032664538209
UPC
032664538209
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Availability
Status
Inactive
Packaging
Weight per each
0.185
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93223B0X.
Jump To:

Cross Referenced

These items are similar to 93223B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS701 Bryant Electric 00883778201110
93223 Eaton Wiring Devices 00032664538209
93228 Eaton Wiring Devices 00032664538247
S701-40 Leviton 00078477848067
S701-GY Leviton 00078477822647
83505 Morris 00601986835053
93223 Mulberry 00095327932233
97223 Mulberry 00095327972239
SS701 Legrand Pass & Seymour 00785007129571
7992 Enerlites 00883951213169
S701 Leviton n/a
SS701(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat