93227B0X - Wallplate 2G SGL Recp 2.1563"Hole STD SS

Eaton

  • $5.69 (Each)
  • $5.69 (Each)

  • $56.90 (Per 10)

  • $569.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93227B0X
Manufacturer
Eaton
Manufacturer's Part Number
93227-BOX
Description
Wallplate 2G SGL Recp 2.1563"Hole STD SS
Single Receptacle Wallplate, 2 Gang, 4.56 (W) X 4.50 (H) In;2.156 In (Dia.), Wall Mount, 302/304 Stainless Steel, Satin Brushed, 21.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538223 / 00032664538223
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Carton
$56.90 (Per 10)
Standard Packaging
$569.00 (Per 100)
Resources
Images
 
 
93227B0X - Large Image
 
93227B0X - Large Image
 
93227B0X - Video
Brochures
 
 
93227B0X - Brochure
Other Links
 
 
93227B0X - Other
Attachments
 
 
93227B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 2G SGL RECP 2.1563"HOLE STD SS
Product Type
Single Receptacle Wallplate
Long Description
Single Receptacle Wallplate, 2 Gang, 4.56 (W) x 4.50 (H) in;2.156 in (Dia.), Wall Mount, 302/304 Stainless Steel, Satin Brushed, 21.8 lb
Features
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Wall Mount, Single Receptacle Wallplate
Special Features
Temperature Rating -40 to 70 °C;Opening Configuration 2.1563 in Diameter
extra long description
EWD 93227-BOX Wallplate 2G Sgl Recp
Additional Information
dimensions
4.56 (W) x 4.50 (H) in;2.156 in (Dia.)
Mounting Type
Wall Mount
for use with
Power Devices
package quantity
1 CT;100 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93227B0X
GTIN
00032664538223
UPC
032664538223
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Power outlet and locking wallplate
Packaging
Weight
21.8 lb
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat