93401SPL - Wallplate 1G Decorator STD SS

Eaton

  • $2.32 (Each)
  • $2.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93401SPL
Manufacturer
Eaton
Manufacturer's Part Number
93402-BOX1
Description
Wallplate 1G Decorator STD SS
Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless Steel, Two- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747335 / 00032664747335
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.32 (Each)
Resources
Attachments
 
 
93401SPL - Specification Sheet
Images
 
 
93401SPL - Large Image
 
93401SPL - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 93402-BOX1 Wallplate 2G Decorat
Product Type
Wallplate 2G Decorator STD SS
Long Description
Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Two- gang, Standard, ED Box1
Special Features
Stainless steel
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Description
WALLPLATE 1G DECORATOR STD SS
Additional Information
media
Yes
dimensions
0.0320 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
93402-BOX1
Brand
Eaton
GTIN
00032664747335
UPC
032664747335
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.162
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat