93432 - Allplate 2G Combo Toggle/Deco STD SS

Eaton

  • $5.94 (Each)
  • $5.94 (Each)

  • $594.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93432
Manufacturer
Eaton
Manufacturer's Part Number
93432-BOX
Description
Allplate 2G Combo Toggle/Deco STD SS
Eaton Combination Wallplate, Stainless Steel, Toggle, Decorator Cutout, Stainless Steel, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664437502 / 00032664437502
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Standard Packaging
$594.00 (Per 100)
Resources
Attachments
 
 
93432 - Specification Sheet
Images
 
 
93432 - Large Image
 
93432 - Small Image
 
93432 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ALLPLATE 2G COMBO TOGGLE/DECO STD SS
Product Type
Allplate 2G Combo Toggle/Deco STD SS
extra long description
EWD 93432-BOX allplate 2G Combo Tog
Long Description
Eaton Combination wallplate, Stainless steel, Toggle, Decorator Cutout, Stainless steel, Two- gang, Standard, ED Box
Special Features
Stainless steel
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0320 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93432-BOX
GTIN
00032664437502
UPC
032664437502
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Commerical plates
Packaging
Weight per each
18.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat