93934B0X - Wallplate 1G Decorator Mid SS

Eaton

  • $4.24 (Each)
  • $4.24 (Each)

  • $424.00 (Per 100)
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
93934B0X
Manufacturer
Eaton
Manufacturer's Part Number
93934-BOX
Description
Wallplate 1G Decorator Mid SS
Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless Steel, Single- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538353 / 00032664538353
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Standard Packaging
$424.00 (Per 100)
Resources
Images
 
 
93934B0X - Small Image
 
93934B0X - Large Image
 
93934B0X - Video
Attachments
 
 
93934B0X - Specification Sheet
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
Wallplate 1G Decorator Mid SS
extra long description
EWD 93934-BOX Wallplate 1G Decorato
Description
WALLPLATE 1G DECORATOR MID SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Stainless steel, Decorator Cutout, Stainless steel, Single- gang, Mid-size, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93934-BOX
GTIN
00032664538353
UPC
032664538353
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93934B0X.
Jump To:

Similar Items

Similar items are close alternatives to 93934B0X, though they may not be 100% alike.

Smooth Metal Wall Plate Junior-Jumbo 1-Gang Decorator 302/304 Stainless Steel
  • Our Part #: SSJ26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SSJ26
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($2,368.00) ·
SSJ26 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93934B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93934 Eaton Wiring Devices 00032664538353
SSJ26 Hubbell Wiring Device-Kellems 00883778201516
SO26 Leviton 00078477794487
83640 Morris 00601986836401
SSJ26 Legrand Pass & Seymour 00785007136449

* All prices subject to change.

Begin Live Chat