9540NWS - Aspire All Load Dimmer, White Satin

Eaton

  • $30.29 (Each)
  • $30.29 (Each)

  • $181.74 (Per 6)

Availability: Currently Out Of Stock
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
9540NWS
Manufacturer
Eaton
Manufacturer's Part Number
9540-N-WS
Description
Aspire All Load Dimmer, White Satin
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, White Satin, 60 HZ, Dimmable Led/CFL, Incandescent/Halogen/Electronic and Magnetic Low Voltage, Single-Pole, Multi-Location, Polycarbonate, 300W, 600W 742088
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664742088 / 00032664742088
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.29 (Each)
Standard Packaging
$181.74 (Per 6)
Resources
Attachments
 
 
9540NWS - Specification Sheet
Images
 
 
9540NWS - Large Image
 
9540NWS - Large Image
 
9540NWS - Large Image
Other Links
 
 
9540NWS - Other
 
9540NWS - Other
 
9540NWS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Aspire All Load Dimmer, White Satin
Description
ASPIRE ALL LOAD DIMMER, WHITE SATIN
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
extra long description
EWD 9540-N-WS Aspire All Load Dimme
Long Description
Eaton smart dimmer, Flush mounting, 120V, Wire leads, Maintained closure, White satin, 60 Hz, Dimmable LED/CFL, incandescent/halogen/electronic and magnetic low voltage, Single-pole, multi-location, Polycarbonate, 300W, 600W 742088
Special Features
Electronic ('Smart') dimmers
Additional Information
dimensions
2.2100 IN X 2.2800 IN X 4.2900 IN
Mounting Type
Flush Mount
load
MLVINCElectronicHALDimmable LEDCFL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9540-N-WS
GTIN
00032664742088
UPC
032664742088
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
59696504
Packaging
Weight per each
0.335
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
FLUSH
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat