AH1224W - SW TOGGLE4WAY 20A 120/277VAUTOGRD B&S WH

Eaton

  • $15.00 (Each)
  • $15.00 (Each)

  • $150.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AH1224W
Manufacturer
Eaton
Manufacturer's Part Number
AH1224W
Description
SW TOGGLE4WAY 20A 120/277VAUTOGRD B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, White, Four-Way, Brass, Terminals: 0.031 In, Polycarbonate
Slang Terms

Categories
Renewal Parts - Disconnect Motor Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734946 / 00032664734946
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.00 (Each)
Standard Packaging
$150.00 (Per 10)
Resources
Attachments
 
 
AH1224W - Specification Sheet
Images
 
 
AH1224W - Large Image
 
AH1224W - Large Image
 
AH1224W - Large Image
 
AH1224W - Video
Other Links
 
 
AH1224W - Other
 
AH1224W - Other
 
AH1224W - Other
Brochures
 
 
AH1224W - Brochure
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
Polycarbonate
Descriptions
Description
SW TOGGLE4WAY 20A 120/277VAUTOGRD B&S WH
Product Type
SW TOGGLE4WAY 20A 120/277VAUTOGRD B&S WH
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
extra long description
EWD AH1224W SW Toggle4Way 20A 120/2
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Four-way, Brass, Terminals: 0.031 in, Polycarbonate
Special Features
Commercial Grade
Additional Information
dimensions
1.0300 IN X 1.3000 IN X 2.4000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1224W
GTIN
00032664734946
UPC
032664734946
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,Federal Specification Classification W-S-896E
You must have an account to view stock levels
These alternate items can be purchased instead of AH1224W.
Jump To:

Similar Items

Similar items are close alternatives to AH1224W, though they may not be 100% alike.

4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
  • Our Part #: PS20AC4W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PS20AC4W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($315.72) · 50 ($1,578.61) ·
PS20AC4W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.57

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

  

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?