AH3100C6W - Conn Pin&Sleeve 100A 250V 2P3W WT BL

Eaton

  • $578.88 (Each)
  • $578.88 (Each)

  • $4,631.04 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH3100C6W
Manufacturer
Eaton
Manufacturer's Part Number
AH3100C6W
Description
Conn Pin&Sleeve 100A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, Two-Pole, Three-Wire, Grounding, 0.97-1.94IN (2.46-5.00CM), Female
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620350 / 00040893620350
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$578.88 (Each)
Standard Packaging
$4,631.04 (Per 8)
Resources
Attachments
 
 
AH3100C6W - Specification Sheet
Brochures
 
 
AH3100C6W - Brochure
Other Links
 
 
AH3100C6W - Other
 
AH3100C6W - Other
 
AH3100C6W - Other
Images
 
 
AH3100C6W - Large Image
 
AH3100C6W - Large Image
 
AH3100C6W - Large Image
 
AH3100C6W - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Description
CONN PIN&SLEEVE 100A 250V 2P3W WT BL
extra long description
EWD AH3100C6W Conn Pin&Sleeve 100A
Product Type
Conn Pin&Sleeve 100A 250V 2P3W WT BL
Long Description
Eaton Arrow hart pin and sleeve connector, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, Two-pole, Three-wire, grounding, 0.97-1.94in (2.46-5.00cm), Female
Special Features
Watertight P&S connectors
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH3100C6W
Brand
Eaton
GTIN
00040893620350
UPC
040893620350
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat