AH4100C5W - Inlet Pin&Sleeve 100A600V 3PH 3P4W WT BK

Eaton

  • $508.91 (Each)
  • $508.91 (Each)

  • $4,071.28 (Per 8)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH4100C5W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100C5W
Description
Inlet Pin&Sleeve 100A600V 3PH 3P4W WT BK
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, 3Ø 600V, Back Wire, Black, Nickel Plated Brass, IP67, Nylon, 3-Pole, 4-Wire, 0.97-1.94IN (2.46-5.00CM), Female, 30 HP, 3PH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620503 / 00040893620503
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.91 (Each)
Standard Packaging
$4,071.28 (Per 8)
Resources
Images
 
 
AH4100C5W - Small Image
 
AH4100C5W - Large Image
 
AH4100C5W - Large Image
 
AH4100C5W - Large Image
 
AH4100C5W - Large Image
 
AH4100C5W - Large Image
 
AH4100C5W - Video
Attachments
 
 
AH4100C5W - Specification Sheet
Brochures
 
 
AH4100C5W - Brochure
Other Links
 
 
AH4100C5W - Other
 
AH4100C5W - Other
 
AH4100C5W - Other
 
AH4100C5W - Other
 
AH4100C5W - Other
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
Nylon
Descriptions
Description
INLET PIN&SLEEVE 100A600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH4100C5W Inlet Pin&Sleeve 100A
Product Type
Inlet Pin&Sleeve 100A600V 3PH 3P4W WT BK
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, 3Ø 600V, Back wire, Black, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, 0.97-1.94in (2.46-5.00cm), Female, 30 HP, 3PH
Special Features
Watertight P&S connectors
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH4100C5W
Brand
Eaton
GTIN
00040893620503
UPC
040893620503
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100C5W.
Jump To:

Cross Referenced

These items are similar to AH4100C5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100C5W Bryant Electric 00781786250789
AH4100C5W Eaton Wiring Devices 00040893620503
HBL4100C5W Hubbell Wiring Device-Kellems 00783585403984
4100C5W Leviton 00078477838495
PS4100C5W Legrand Pass & Seymour 00785007041149
4100C5W Woodhead 00786788626228

* All prices subject to change.

Begin Live Chat