AH430B7W - Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Eaton

  • $117.42 (Each)
  • $117.42 (Each)

  • $3,757.44 (Per 32)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH430B7W
Manufacturer
Eaton
Manufacturer's Part Number
AH430B7W
Description
Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD
Eaton Arrow Hart Pin and Sleeve Inlet, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, IP69K, Nylon, Three-Pole, 4-Wire, Grounding, AHBB30 Back Box Style, Male, 10 HP, 3PH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733130 / 00326647331308
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.42 (Each)
Standard Packaging
$3,757.44 (Per 32)
Resources
Attachments
 
 
AH430B7W - Specification Sheet
Images
 
 
AH430B7W - Large Image
 
AH430B7W - Video
Brochures
 
 
AH430B7W - Brochure
Other Links
 
 
AH430B7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
3
amperage rating
30
Voltage Rating
3Ø 480V/AC
Material
Nylon;Other
connection
Pin & Sleeve
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Description
INLET PIN&SLEEVE 30A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 3Ø 480V, Back wire, Red, Nickel plated brass, IP67, IP69K, Nylon, Three-pole, 4-wire, grounding, AHBB30 Back box style, Male, 10 HP, 3PH
Special Features
Watertight P&S inlets
Product Type
Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD
extra long description
EWD AH430B7W Inlet Pin&Sleeve 30A 4
Additional Information
dimensions
5.5000 IN X 4.7500 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH430B7W
GTIN
00326647331308
UPC
032664733130
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Inlet
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
Mounting
FLANGE
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat