AH430B7W - Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD

Eaton

  • $117.42 (Each)
  • $117.42 (Each)

  • $3,757.44 (Per 32)
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
AH430B7W
Manufacturer
Eaton
Manufacturer's Part Number
AH430B7W
Description
Inlet Pin&Sleeve 30A 480V 3PH 3P4W WT RD
Inlet Pin and Sleeve 30 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664733130 / 00326647331308
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.42 (Each)
Standard Packaging
$3,757.44 (Per 32)
Resources
Attachments
 
 
AH430B7W - Specification Sheet
Images
 
 
AH430B7W - Large Image
 
AH430B7W - Small Image
 
AH430B7W - Video
Brochures
 
 
AH430B7W - Brochure
Other Links
 
 
AH430B7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
3
Voltage Rating
3Ø 480V/AC
amperage rating
30
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Long Description
INLET PIN AND SLEEVE 30 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Special Features
Watertight P&S inlets
Description
INLET PIN&SLEEVE 30A 480V 3PH 3P4W WT RD
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Inlet Pin and Sleeve 30A 480V 3PH 3P4W W
extra long description
CRS-H AH430B7W INLET PIN AND SLEEVE
Additional Information
dimensions
5.5000 IN X 4.7500 IN X 5.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH430B7W
GTIN
00326647331308
UPC
032664733130
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve inlet
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
Mounting
FLANGE
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat