AH430C5W - Conn Pin&Sleeve 30A 600V 3PH 3P4W WT BK

Eaton

  • $118.82 (Each)
  • $118.82 (Each)

  • $2,851.68 (Per 24)
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
AH430C5W
Manufacturer
Eaton
Manufacturer's Part Number
AH430C5W
Description
Conn Pin&Sleeve 30A 600V 3PH 3P4W WT BK
Connector Pin and Sleeve 30 Amp 600 Volt 3 Phase 3 Pole 4 Wire WT Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732713 / 00326647327134
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.82 (Each)
Standard Packaging
$2,851.68 (Per 24)
Resources
Images
 
 
AH430C5W - Small Image
 
AH430C5W - Large Image
 
AH430C5W - Large Image
 
AH430C5W - Large Image
 
AH430C5W - Video
Attachments
 
 
AH430C5W - Specification Sheet
Brochures
 
 
AH430C5W - Brochure
Other Links
 
 
AH430C5W - Other
 
AH430C5W - Other
 
AH430C5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.433-0.985
Poles
3
Phase
3
amperage rating
30
Voltage Rating
3Ø 600V/AC
Material
Nylon;Other
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
10.375 x 4.75 x 4.813
Descriptions
Description
CONN PIN&SLEEVE 30A 600V 3PH 3P4W WT BK
Long Description
CONNECTOR PIN AND SLEEVE 30 AMP 600 VOLT 3 PHASE 3 POLE 4 WIRE WT BLACK
Special Features
Watertight P&S connectors
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
CRS-H AH430C5W CONN PIN AND SLEEVE
Product Type
Conn Pin and Sleeve 30A 600V 3PH 3P4W WT
Additional Information
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH430C5W
Brand
Eaton
GTIN
00326647327134
UPC
032664732713
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve connector
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
Mounting
Cable
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat