AH460C7W - Conn Pin&Sleeve 60A 480V 3PH 3P4W WT RD

Eaton

  • $299.07 (Each)
  • $299.07 (Each)

  • $3,588.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH460C7W
Manufacturer
Eaton
Manufacturer's Part Number
AH460C7W
Description
Conn Pin&Sleeve 60A 480V 3PH 3P4W WT RD
CRS-H AH460C7W Conn Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619804 / 00040893619804
Weight per unit
2.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.07 (Each)
Standard Packaging
$3,588.84 (Per 12)
Resources
Images
 
 
AH460C7W - Small Image
 
AH460C7W - Large Image
 
AH460C7W - Large Image
 
AH460C7W - Large Image
 
AH460C7W - Video
Attachments
 
 
AH460C7W - Specification Sheet
Brochures
 
 
AH460C7W - Brochure
Other Links
 
 
AH460C7W - Other
 
AH460C7W - Other
 
AH460C7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.66-1.5
Poles
3
Phase
3
Voltage Rating
3Ø 480V/AC
amperage rating
60
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Description
CONN PIN&SLEEVE 60A 480V 3PH 3P4W WT RD
Long Description
CRS-H AH460C7W CONN PIN AND SLEEVE
Special Features
Watertight P&S connectors
Product Type
Conn Pin and Sleeve 60A 480V 3PH 3P4W WT
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH460C7W
Brand
Eaton
GTIN
00040893619804
UPC
040893619804
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.092
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat