AH460P7W - Plug Pin&Sleeve 60A 480V 3PH 3P4W WT RD

Eaton

  • $380.29 (Each)
  • $380.29 (Each)

  • $4,563.48 (Per 12)
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
AH460P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH460P7W
Description
Plug Pin&Sleeve 60A 480V 3PH 3P4W WT RD
Plug Pin and Sleeve 60 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732478 / 00032664732478
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$380.29 (Each)
Standard Packaging
$4,563.48 (Per 12)
Resources
Attachments
 
 
AH460P7W - Specification Sheet
Images
 
 
AH460P7W - Large Image
 
AH460P7W - Large Image
 
AH460P7W - Large Image
 
AH460P7W - Small Image
 
AH460P7W - Video
Other Links
 
 
AH460P7W - Other
 
AH460P7W - Other
 
AH460P7W - Other
Brochures
 
 
AH460P7W - Brochure
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
Nylon;Other
connection
Pin & Sleeve
Wire Size
0.66-1.5
Poles
3
Phase
3
Voltage Rating
3Ø 480V/AC
amperage rating
60
Dimensions and Weight
Size
11.5 x 5.125 x 5.125
Descriptions
Description
PLUG PIN&SLEEVE 60A 480V 3PH 3P4W WT RD
Product Type
Plug Pin&Sleeve 60A 480V 3PH 3P4W WT RD
extra long description
EWD AH460P7W Plug Pin&Sleeve 60A 48
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Special Features
Watertight P&S plugs
Long Description
PLUG PIN AND SLEEVE 60 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH460P7W
GTIN
00032664732478
UPC
032664732478
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Cable
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH460P7W.
Jump To:

Cross Referenced

These items are similar to AH460P7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
460P7W Bryant Electric 00781786251465
AH460P7W Eaton Wiring Devices 00032664732478
CD460P7W Eaton Wiring Devices 00040893619835
HBL460P7W Hubbell Wiring Device-Kellems 00783585404868
460P7W Leviton 00078477838198
PS460P7W Legrand Pass & Seymour 00785007460469
460P7W Woodhead 00786788724917

* All prices subject to change.

Begin Live Chat