AH5369NWH - Conn 20A 125V 2P3W STR Autogrip BW

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH5369NWH
Manufacturer
Eaton
Manufacturer's Part Number
5369N
Description
Conn 20A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #16-12 Awg, 20A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893018256 / 00040893018256
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
AH5369NWH - Specification Sheet
Images
 
 
AH5369NWH - Large Image
 
AH5369NWH - Large Image
 
AH5369NWH - Large Image
 
AH5369NWH - Small Image
 
AH5369NWH - Video
Other Links
 
 
AH5369NWH - Other
 
AH5369NWH - Other
 
AH5369NWH - Other
Brochures
 
 
AH5369NWH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Long Description
Eaton Arrow Hart auto grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack
Special Features
Industrial grade plugs & conns
Product Type
Conn 20A 125V 2P3W STR Autogrip BW
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
extra long description
EWD 5369N Conn 20A 125V 2P3W Str Au
Additional Information
dimensions
4.2500 IN X 2.0000 IN X 1.7500 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5369N
GTIN
00040893018256
UPC
040893018256
Taxonomies, Classifications, and Categories
Type
Auto grip
Category Description
Industrial cord connectors
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat