AH8300W - Recp HG Dup 20A 125V 2P3W STR B/Swire WH

Eaton

  • $18.80 (Each)
  • $18.80 (Each)

  • $1,880.00 (Per 100)
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
AH8300W
Manufacturer
Eaton
Manufacturer's Part Number
AH8300W
Description
Recp HG Dup 20A 125V 2P3W STR B/Swire WH
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, White, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705151 / 00032664705151
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$1,880.00 (Per 100)
Resources
Images
 
 
AH8300W - Large Image
 
AH8300W - Large Image
 
AH8300W - Large Image
 
AH8300W - Small Image
 
AH8300W - Video
Attachments
 
 
AH8300W - Specification Sheet
Other Links
 
 
AH8300W - Other
 
AH8300W - Other
 
AH8300W - Other
Brochures
 
 
AH8300W - Brochure
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
Recp HG Dup 20A 125V 2P3W STR B/Swire WH
Description
RECP HG DUP 20A 125V 2P3W STR B/SWIRE WH
extra long description
EWD AH8300W Recp HG Dup 20A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty hospital grade duplex receptacle,#14-10 AWG,20A,Healthcare,Flush,125V,Back and side,White,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Special Features
Hospital Grade
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH8300W
GTIN
00032664705151
UPC
032664705151
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty hospital grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.2
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH8300W.
Jump To:

Similar Items

Similar items are close alternatives to AH8300W, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($163.40) · 50 ($817.00) ·
8300W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AH8300W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8300-W Bryant Electric 783585834818
8300W Eaton Wiring Devices 00032664705670
AH8300W Eaton Wiring Devices 00032664705151
IG8300W Eaton Wiring Devices 00032664560446
62020-W Enerlites 00883951215019
HBL8300HW Hubbell Wiring Device-Kellems 00783585015910
HBL8300W Hubbell Wiring Device-Kellems 00783585435787
8300-W Leviton 00078477818633
82171 Morris 00601986821711
8300-W Legrand Pass & Seymour 00785007830118
PS8300-HW Legrand Pass & Seymour 00785007860030
PS8300HSW Legrand Pass & Seymour 00785007307221
BRY8300W Bryant Electric 00781786005693
BRY8300W Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat