AHACP1500DMV - Ceiling Pir 1500 SQFT 120-347V DR

Eaton

  • $118.05 (Each)
  • $118.05 (Each)

  • $11,805.00 (Per 100)
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
AHACP1500DMV
Manufacturer
Eaton
Manufacturer's Part Number
AHAC-P-1500-DMV
Description
Ceiling Pir 1500 SQFT 120-347V DR
Eaton Ceiling Sensor, Dual Relay, 120 to 347 Vac, Maintained Closure, White, 32 KHZ, Incand, MLV, Halo, 1500 SQ FT, Occupancy 748820
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664748820 / 00032664748820
Weight per unit
100 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.05 (Each)
Standard Packaging
$11,805.00 (Per 100)
Resources
Images
 
 
AHACP1500DMV - Small Image
 
AHACP1500DMV - Large Image
Brochures
 
 
AHACP1500DMV - Brochure
Other Links
 
 
AHACP1500DMV - Other
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
Ceiling Pir 1500 SQFT 120-347V DR
Description
CEILING PIR 1500 SQFT 120-347V DR
extra long description
EWD AHAC-P-1500-DMV Ceiling PIR 150
Long Description
Eaton ceiling sensor, Dual relay, 120 to 347 VAC, Maintained closure, White, 32 kHz, Incand, MLV, halo, 1500 sq ft, Occupancy 748820
Features
Enjoy advanced energy savings and state-of-the-art automation with Eaton’s occupancy and vacancy sensors. Eaton's motion sensor lighting controls use advanced Passive Infrared (PIR) and ultrasonic sensing technology to detect your presence and switch lights ON. Then, once you’ve left the room, our sensors turn the lights OFF following a preset period of time. Sensors are the perfect solution for commercial and residential applications where a switch is inconveniently located and in spaces where lights may
Additional Information
dimensions
4.5000 IN X 0.8000 IN X 1.4200 IN
Manufacturer Information
Manufacturers Part Number
AHAC-P-1500-DMV
Brand
Eaton
GTIN
00032664748820
UPC
032664748820
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Ceiling Sensor
Packaging
Weight per each
100
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat