AHCL1930C - CCL Conn 30A 277/480V 3PH 4P4W, RD&BK

Eaton

  • $69.73 (Each)
  • $69.73 (Each)

  • $697.30 (Per 10)

  • $2,789.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHCL1930C
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1930C
Description
CCL Conn 30A 277/480V 3PH 4P4W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760297 / 00032664760297
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.73 (Each)
Carton
$697.30 (Per 10)
Standard Packaging
$2,789.20 (Per 40)
Resources
Attachments
 
 
AHCL1930C - Specification Sheet
Images
 
 
AHCL1930C - Large Image
 
AHCL1930C - Small Image
 
AHCL1930C - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CCL CONN 30A 277/480V 3PH 4P4W, RD&BK
extra long description
EWD AHCL1930C CCL Conn 30A 277/480V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Conn 30A 277/480V 3PH 4P4W, RD&BK
Long Description
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra grip, Nylon, L19-30, Four-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.1300 IN X 2.3000 IN X 3.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1930C
GTIN
00032664760297
UPC
032664760297
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
10
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat