AHCL2220R - CCL Recp 20A 277/480V 3PH 4P5W RD&BK

Eaton

  • $42.09 (Each)
  • $42.09 (Each)

  • $420.90 (Per 10)
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
AHCL2220R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL2220R
Description
CCL Recp 20A 277/480V 3PH 4P5W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L22-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758638 / 00032664758638
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.09 (Each)
Standard Packaging
$420.90 (Per 10)
Resources
Other Links
 
 
AHCL2220R - Other
 
AHCL2220R - Other
 
AHCL2220R - Other
 
AHCL2220R - Other
 
AHCL2220R - Other
 
AHCL2220R - Other
 
AHCL2220R - Other
Images
 
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Large Image
 
AHCL2220R - Video
Attachments
 
 
AHCL2220R - Specification Sheet
360 Images
 
 
AHCL2220R - 360 Image
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
EWD AHCL2220R CCL Recp 20A 277/480V
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Description
CCL RECP 20A 277/480V 3PH 4P5W RD&BK
Product Type
CCL Recp 20A 277/480V 3PH 4P5W RD&BK
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 3ØY 277/480 V,Red, Black, Ultra grip, Glass filled Nylon, L22-20, Four-pole, Five-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL2220R
GTIN
00032664758638
UPC
032664758638
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.33
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Federal Specification Classification 6233 01,NOM,UL Listed,CSA Certified,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat