AHL1930C - Conn 30A 277/480V 3PH 4P4W H/L BW

Eaton

  • $238.91 (Each)
  • $238.91 (Each)

  • $2,389.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL1930C
Manufacturer
Eaton
Manufacturer's Part Number
AHL1930C
Description
Conn 30A 277/480V 3PH 4P4W H/L BW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738173 / 00032664738173
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.91 (Each)
Standard Packaging
$2,389.10 (Per 10)
Resources
Images
 
 
AHL1930C - Small Image
 
AHL1930C - Large Image
Attachments
 
 
AHL1930C - Specification Sheet
 
AHL1930C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Conn 30A 277/480V 3PH 4P4W H/L BW
extra long description
EWD AHL1930C Conn 30A 277/480V 3PH
Description
CONN 30A 277/480V 3PH 4P4W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHL1930C
GTIN
00032664738173
UPC
032664738173
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat