AHL2130P - Plug 30A 120/208V 3PH 4P5W H/L BW

Eaton

  • $44.57 (Each)
  • $44.57 (Each)

  • $445.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL2130P
Manufacturer
Eaton
Manufacturer's Part Number
AHL2130P-OBS
Description
Plug 30A 120/208V 3PH 4P5W H/L BW
Ewd AHL2130P-Obs Plug 30A 120/208V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738302 / 00032664738302
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.57 (Each)
Standard Packaging
$445.70 (Per 10)
Resources
Attachments
 
 
AHL2130P - Specification Sheet
Images
 
 
AHL2130P - Large Image
 
AHL2130P - Large Image
 
AHL2130P - Small Image
 
AHL2130P - Video
Other Links
 
 
AHL2130P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 30A 120/208V 3PH 4P5W H/L BW
Description
PLUG 30A 120/208V 3PH 4P5W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
EWD AHL2130P-OBS Plug 30A 120/208V
Additional Information
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHL2130P-OBS
GTIN
00032664738302
UPC
032664738302
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat