AHL620F0 - Flanged Outlet 20A 250V 2P3W H/L BW

Eaton

  • $33.51 (Each)
  • $33.51 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL620F0
Manufacturer
Eaton
Manufacturer's Part Number
AHL620FO-OBS
Description
Flanged Outlet 20A 250V 2P3W H/L BW
Eaton Locking Flanged Outlet, #14-8 Awg, 20A, Industrial, 250V, Back Wiring, Black, White, Brass, L6-20, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893680507 / 00040893680507
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.51 (Each)
Resources
Images
 
 
AHL620F0 - Small Image
 
AHL620F0 - Large Image
 
AHL620F0 - Large Image
 
AHL620F0 - Video
Attachments
 
 
AHL620F0 - Specification Sheet
Other Links
 
 
AHL620F0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FLANGED OUTLET 20A 250V 2P3W H/L BW
extra long description
EWD AHL620FO-OBS FLANGED OUTLET 20A
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Product Type
Flanged Outlet 20A 250V 2P3W H/L BW
Long Description
Eaton locking flanged outlet, #14-8 AWG, 20A, Industrial, 250V, Back wiring, Black, white, Brass, L6-20, Two-pole, Three-wire, Nylon
Additional Information
dimensions
2.8800 IN X 2.8800 IN X 2.2400 IN
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
AHL620FO-OBS
GTIN
00040893680507
UPC
040893680507
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Flanged Outlet
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat