AHL720P - Plug 20A 277V 2P3W H/L BW

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHL720P
Manufacturer
Eaton
Manufacturer's Part Number
AHL720P-OBS
Description
Plug 20A 277V 2P3W H/L BW
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 277V, Back Wiring, Black, White, Ultra Grip, L7-20, Two-Pole, Three-Wire, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664738494 / 00032664738494
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AHL720P - Small Image
 
AHL720P - Large Image
 
AHL720P - Large Image
 
AHL720P - Large Image
 
AHL720P - Video
Attachments
 
 
AHL720P - Specification Sheet
Other Links
 
 
AHL720P - Other
 
AHL720P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 20A 277V 2P3W H/L BW
Description
PLUG 20A 277V 2P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description
Eaton locking plug, #14-8 AWG, 20A, Industrial, 277V, Back wiring, Black, white, Ultra grip, L7-20, Two-pole, Three-wire, Nylon
extra long description
EWD AHL720P-OBS Plug 20A 277V 2P3W
Additional Information
media
Yes
dimensions
4.1900 IN X 2.2800 IN X 2.3100 IN
Manufacturer Information
Manufacturers Part Number
AHL720P-OBS
Brand
COOPER WIRING DEVICES
GTIN
00032664738494
UPC
032664738494
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Ultra grip
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat