BR20RD - Recp Duplex 20A 125V 2P3W STR B/Swire RD

Eaton

  • $5.05 (Each)
  • $5.05 (Each)

  • $50.50 (Per 10)

  • $505.00 (Per 100)
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
BR20RD
Manufacturer
Eaton
Manufacturer's Part Number
BR20RD
Description
Recp Duplex 20A 125V 2P3W STR B/Swire RD
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Back and Side, Red, Brass, High-Impact Nylon, PVC, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664654312 / 00032664654312
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$50.50 (Per 10)
Standard Packaging
$505.00 (Per 100)
Resources
Images
 
 
BR20RD - Large Image
 
BR20RD - Large Image
 
BR20RD - Large Image
 
BR20RD - Small Image
 
BR20RD - Video
Attachments
 
 
BR20RD - Specification Sheet
Brochures
 
 
BR20RD - Brochure
Other Links
 
 
BR20RD - Other
 
BR20RD - Other
 
BR20RD - Other
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
Recp Duplex 20A 125V 2P3W STR B/Swire RD
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE RD
extra long description
EWD BR20RD Recp Duplex 20A 125V 2P3
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Back and side, Red, Brass, High-impact nylon, PVC, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Features
Eatons straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
BR20RD
GTIN
00032664654312
UPC
032664654312
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Commercial receptacles
Packaging
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,NOM,UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR20RD.
Jump To:

Similar Items

Similar items are close alternatives to BR20RD, though they may not be 100% alike.

Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
  • Our Part #: CR20RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CR20RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($28.90) · 100 ($289.00) ·
CR20RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.89

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole ...
  • Our Part #: BR20R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR20R
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.90) ·
BR20R - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR20RD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR20RD Eaton Wiring Devices 00032664654312
BR20R Hubbell Wiring Device-Kellems 00783585197579
CRB5362RED Legrand Pass & Seymour 00785007210279

* All prices subject to change.

Begin Live Chat