CD430MI7W - Bryant 430SMI7W|Hublwiring HBL430MI7W|Leviton 430M

Eaton Wiring Devices

  • $1706.29 (Each)
  • $1,706.29 (Each)
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
CD430MI7W
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
CD430MI7W
Description
Bryant 430SMI7W|Hublwiring HBL430MI7W|Leviton 430M
Mechanical Inlet Pin and Sleeve 30 Amp 480 Volt 3 Phase 3 Pole 4 Wire WT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
040893694115 / 00040893694115
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,706.29 (Each)
Resources
Images
 
 
CD430MI7W - Large Image
 
CD430MI7W - Video
Attachments
 
 
CD430MI7W - Specification Sheet
Other Links
 
 
CD430MI7W - Other
 
CD430MI7W - Other
Brochures
 
 
CD430MI7W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
3Ø 480V/AC
connection
Pin & Sleeve
Dimensions and Weight
Size
14.3 x 7.3 x 7.7
Descriptions
Product Type
Mech Int Pin&SLV 30A 480V 3PH 3P4W WT RD
extra long description
EWD CD430MI7W Mech Int Pin&Slv 30A
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Description
BRYANT 430SMI7W|HUBLWIRING HBL430MI7W|LEVITON 430M
Long Description
MECHANICAL INLET PIN AND SLEEVE 30 AMP 480 VOLT 3 PHASE 3 POLE 4 WIRE WT RED
Special Features
Watertight, Non Fusible Mechanical Interlock
Additional Information
dimensions
14.3000 IN X 7.3000 IN X 7.7000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CD430MI7W
GTIN
00040893694115
UPC
040893694115
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
MECHANICAL INTERLOCK
Packaging
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
standard
IEC, UL, CSA, NEMA
environmental conditions
IP66
Application
IEC 309 Products
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CD430MI7W.
Jump To:

Cross Referenced

These items are similar to CD430MI7W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
430SMI7W Bryant Electric 00781786055148
CD430MI7W Eaton Wiring Devices 00040893694115
HBL430MI7W Hubbell Wiring Device-Kellems 00783585405971
430MI7W Leviton 00078477126165
PS430MIR7W Legrand Pass & Seymour 00785007420487

* All prices subject to change.

Begin Live Chat