CS115B - Switch Toggle SP 15A 120/277V Swire BR

Eaton

  • $4.59 (Each)
  • $4.59 (Each)

  • $45.90 (Per 10)

  • $229.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS115B
Manufacturer
Eaton
Manufacturer's Part Number
CS115B
Description
Switch Toggle SP 15A 120/277V Swire BR
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487309 / 00032664487309
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$45.90 (Per 10)
Standard Packaging
$229.50 (Per 50)
Resources
Images
 
 
CS115B - Large Image
 
CS115B - Large Image
 
CS115B - Large Image
Other Links
 
 
CS115B - Other
 
CS115B - Other
 
CS115B - Other
Brochures
 
 
CS115B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
15
Poles
1
Material
PVC
Descriptions
Product Type
Switch Toggle SP 15A 120/277V Swire BR
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE BR
extra long description
EWD CS115B Switch Toggle SP 15A 120
Special Features
Commercial Grade
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Side wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS115B
GTIN
00032664487309
UPC
032664487309
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.09
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat