CS115W - Switch Toggle SP 15A 120/277V Swire WH

Eaton

  • $3.71 (Each)
  • $3.71 (Each)

  • $37.10 (Per 10)

  • $371.00 (Per 100)
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
CS115W
Manufacturer
Eaton
Manufacturer's Part Number
CS115W
Description
Switch Toggle SP 15A 120/277V Swire WH
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664487439 / 00032664487439
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Carton
$37.10 (Per 10)
Standard Packaging
$371.00 (Per 100)
Resources
Images
 
 
CS115W - Small Image
 
CS115W - Large Image
 
CS115W - Large Image
 
CS115W - Large Image
 
CS115W - Large Image
 
CS115W - Large Image
Other Links
 
 
CS115W - Other
 
CS115W - Other
 
CS115W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V ac
amperage rating
15
Material
Nylon (Toggle);PVC (Housing)
Current Rating
15 A
Material, Color, and Finish
Contact Material
Silver Alloy
Color
White
Descriptions
Long Description
Toggle Switch, 1 Pole, 15 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.12 lb
Product Type
Toggle Switch
Features
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Color-coded strap marking identifies amperage: Blue=15 amp, Red=20 amp.
Short Description
15 A, 120/277 VAC, SP, Toggle Switch, White, 10 CT;100 PK
Special Features
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation
Description
SWITCH TOGGLE SP 15A 120/277V SWIRE WH
extra long description
EWD CS115W Switch Toggle SP 15A 120
Additional Information
Standards Met
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified
package quantity
10 CT;100 PK
Made in USA
yes
Connection Type
Screw
actuator type
Toggle
Mounting Type
Screw Mount
dimensions
1.30 (L) x 0.920 (W) x 4.20 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+65 °C
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS115W
GTIN
00032664487439
UPC
032664487439
Taxonomies, Classifications, and Categories
Type
Commercial grade toggle switch
Category Description
Commercial switches
Packaging
Weight
0.12 lb
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6241 05,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS115W.
Jump To:

Similar Items

Similar items are close alternatives to CS115W, though they may not be 100% alike.

Commercial Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Ox...
  • Our Part #: CS15AC1W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CS15AC1W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.43) · 50 ($227.16) ·
CS15AC1W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CS115W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS115BW Bryant Electric 00781786174429
CS115W Eaton Wiring Devices 00032664487439
CS115W Hubbell Wiring Device-Kellems 00783585532004
CS115-2W Leviton 00078477815540
CS15AC1W Legrand Pass & Seymour 00785007126433

* All prices subject to change.

Begin Live Chat