CS8369 - Recp Single 50A 250V 3PH 3P4W H/L BK

Eaton

  • $105.15 (Each)
  • $105.15 (Each)

  • $1,051.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8369
Manufacturer
Eaton
Manufacturer's Part Number
CS8369
Description
Recp Single 50A 250V 3PH 3P4W H/L BK
Eaton Locking Receptacle, #10-6 Awg, 50A, Industrial, 250V, Back Wiring, Black, Single, Non-Nema, Three-Pole, Four-Wire, Steel, California Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676715 / 00040893676715
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.15 (Each)
Standard Packaging
$1,051.50 (Per 10)
Resources
Images
 
 
CS8369 - Small Image
 
CS8369 - Large Image
 
CS8369 - Large Image
 
CS8369 - Large Image
Other Links
 
 
CS8369 - Other
 
CS8369 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 50A 250V 3PH 3P4W H/L BK
extra long description
EWD CS8369 Recp Single 50A 250V 3PH
Description
RECP SINGLE 50A 250V 3PH 3P4W H/L BK
Features
Non-NEMA Locking Devices (California Style) includes Inlets and Outlets
Long Description
Eaton locking receptacle, #10-6 AWG, 50A, Industrial, 250V, Back wiring, Black, Single, Non-NEMA, Three-pole, Four-wire, Steel, California standard
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CS8369
GTIN
00040893676715
UPC
040893676715
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
California standard
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Listed,CSA Certified,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat