CSB115LA - Switch Toggle SP 15A 120/277V B/Swire La

Eaton

  • $8.31 (Each)
  • $8.31 (Each)

  • $415.50 (Per 50)
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
CSB115LA
Manufacturer
Eaton
Manufacturer's Part Number
CSB115LA
Description
Switch Toggle SP 15A 120/277V B/Swire La
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Flush, 120/277V, Back and Side, Screw, Light Almond, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664719028 / 00032664719028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$415.50 (Per 50)
Resources
Images
 
 
CSB115LA - Large Image
 
CSB115LA - Large Image
 
CSB115LA - Large Image
Other Links
 
 
CSB115LA - Other
 
CSB115LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
PVC
Descriptions
Product Type
Switch Toggle SP 15A 120/277V B/Swire La
Description
SWITCH TOGGLE SP 15A 120/277V B/SWIRE LA
extra long description
EWD CSB115LA Switch Toggle SP 15A 1
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CSB115LA
GTIN
00032664719028
UPC
032664719028
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6241 05,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat