CSB320GY - Switch Tog 3WAY 20A 120/277V B/Swire Gy

Eaton

  • $7.85 (Each)
  • $7.85 (Each)

  • $392.50 (Per 50)
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
CSB320GY
Manufacturer
Eaton
Manufacturer's Part Number
CSB320GY
Description
Switch Tog 3WAY 20A 120/277V B/Swire Gy
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 20A, Commercial, Wall, 120/277V, Back and Side, Screw, Gray, Three-Way, Brass, Terminals: 0.031 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664559150 / 00032664559150
Weight per unit
0.164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Standard Packaging
$392.50 (Per 50)
Resources
Images
 
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Large Image
 
CSB320GY - Small Image
Other Links
 
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
 
CSB320GY - Other
Brochures
 
 
CSB320GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
PVC
Descriptions
Product Type
Switch Tog 3WAY 20A 120/277V B/Swire Gy
Description
SWITCH TOG 3WAY 20A 120/277V B/SWIRE GY
extra long description
EWD CSB320GY Switch Tog 3Way 20A 12
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Wall, 120/277V, Back and side, Screw, Gray, Three-Way, Brass, Terminals: 0.031 in
Special Features
Commercial Grade
Additional Information
dimensions
1.3000 IN X 0.9020 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
CSB320GY
Brand
Eaton Wiring Devices
GTIN
00032664559150
UPC
032664559150
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade toggle switch
Packaging
Weight per each
0.164
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6241 05,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSB320GY.
Jump To:

Cross Referenced

These items are similar to CSB320GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSB320BGRY Bryant Electric 00781786737709
CSB320GY Eaton Wiring Devices 00032664559150
CSB320GY Hubbell Wiring Device-Kellems 00783585154237
CSB3-20G Leviton 00078477240335
CSB20AC3GRY Legrand Pass & Seymour 00785007126266

* All prices subject to change.

Begin Live Chat