CWDFS2 - Starter 18" 15WATT/24" 20WATT Bulb

Eaton

  • $3.25 (Each)
  • $3.25 (Each)

  • $81.25 (Per 25)

  • $3,250.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWDFS2
Manufacturer
Eaton
Manufacturer's Part Number
CWD-FS-2
Description
Starter 18" 15WATT/24" 20WATT Bulb
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664713378 / 00032664713378
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.25 (Each)
Carton
$81.25 (Per 25)
Standard Packaging
$3,250.00 (Per 1,000)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Starter 18" 15WATT/24" 20WATT Bulb
Description
STARTER 18" 15WATT/24" 20WATT BULB
extra long description
EWD CWD-FS-2 Starter 18" 15Watt/24"
Long Description
Bryant FS2A|EatonWD CWDFS2|EatonWD CWD-FS-2|HublWiring FS2|Leviton 13886|PassSeymor FS2
Special Features
Fluorescent Lamp Holdrs
Manufacturer Information
Manufacturers Part Number
CWD-FS-2
Brand
Eaton Wiring Devices
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664713378
UPC
032664713378
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
COMMERCIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.013
Carton
25
Package
1000
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat