CWL615P - Plug 15A 250V 2P3W H/L BW

Eaton

  • $17.74 (Each)
  • $17.74 (Each)

  • $887.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWL615P
Manufacturer
Eaton
Manufacturer's Part Number
CWL615P
Description
Plug 15A 250V 2P3W H/L BW
Eaton Safety Grip Locking Plug, #16-12 Awg, 15A, Industrial, 250V, Back Wiring, Black, White, Safety Grip, L6-15, Two-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40 to 60C
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893678085 / 00040893678085
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.74 (Each)
Standard Packaging
$887.00 (Per 50)
Resources
Images
 
 
CWL615P - Large Image
 
CWL615P - Large Image
 
CWL615P - Small Image
Attachments
 
 
CWL615P - Specification Sheet
Other Links
 
 
CWL615P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Plug 15A 250V 2P3W H/L BW
Description
PLUG 15A 250V 2P3W H/L BW
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD CWL615P Plug 15A 250V 2P3W H/L
Long Description
Eaton safety grip locking plug, #16-12 AWG, 15A, Industrial, 250V, Back wiring, Black, white, Safety grip, L6-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40 to 60C
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
CWL615P
GTIN
00040893678085
UPC
040893678085
Taxonomies, Classifications, and Categories
Type
Safety grip
Category Description
Industrial cord connectors
Packaging
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,CSA certified,Federal Specifications Classification W-C375,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat