DF10PC1 - Decorator Dimmer-0-10V, 120/277VAC, A, V, W

Eaton

  • $56.58 (Each)
  • $56.58 (Each)

  • $2,036.88 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF10PC1
Manufacturer
Eaton
Manufacturer's Part Number
DF10P-C1
Description
Decorator Dimmer-0-10V, 120/277VAC, A, V, W
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120/277V, BCK and SD Wiring, Slide Actuator, Almond, Ivory, WHT, 1000 SQ FT Coverage Illumination, Led, FLR, 1-Pole, 3-Way, 1200W, 1660W 736827
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736827 / 00032664736827
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.58 (Each)
Standard Packaging
$2,036.88 (Per 36)
Resources
Images
 
 
DF10PC1 - Large Image
 
DF10PC1 - Large Image
 
DF10PC1 - Large Image
Attachments
 
 
DF10PC1 - Specification Sheet
Other Links
 
 
DF10PC1 - Other
 
DF10PC1 - Other
 
DF10PC1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Description
DECORATOR DIMMER-0-10V,120/277VAC,A,V,W
extra long description
EWD DF10P-C1 Decorator Dimmer-0-10V
Product Type
Decorator Dimmer-0-10V, 120/277VAC, A, V, W
Special Features
Wallbox Sensors
Long Description
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120/277V, Bck and sd wiring, Slide actuator, Almond, ivory, wht, 1000 sq ft coverage illumination, LED, FLR, 1-pole, 3-way, 1200W, 1660W 736827
Additional Information
dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
DF10P-C1
GTIN
00032664736827
UPC
032664736827
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Packaging
Weight per each
0.001
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat