DI06PW - Dim Deco SP/3WAY 600W120V Incmlv Pset WH

Eaton

  • $49.98 (Each)
  • $49.98 (Each)

  • $499.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI06PW
Manufacturer
Eaton
Manufacturer's Part Number
DI06PW
Description
Dim Deco SP/3WAY 600W120V Incmlv Pset WH
Ewd DI06P-W Dim Deco SP/3WAY 600W12
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664662386 / 00032664662386
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.98 (Each)
Standard Packaging
$499.80 (Per 10)
Resources
Images
 
 
DI06PW - Large Image
 
DI06PW - Large Image
 
DI06PW - Large Image
 
DI06PW - Small Image
Other Links
 
 
DI06PW - Other
 
DI06PW - Other
 
DI06PW - Other
Attachments
 
 
DI06PW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Dim Deco SP/3WAY 600W120V Incmlv Pset WH
Description
DIM DECO SP/3WAY 600W120V INCMLV PSET WH
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
EWD DI06P-W Dim Deco SP/3Way 600W12
Special Features
Preset feature
Additional Information
load
INCMLVHAL
dimensions
2.0000 IN X 2.0000 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DI06PW
GTIN
00032664662386
UPC
032664662386
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat