IGL515R - Recp Ig Single 15A 125V 2P3W H/L or

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IGL515R
Manufacturer
Eaton
Manufacturer's Part Number
IGL515R
Description
Recp Ig Single 15A 125V 2P3W H/L or
Eaton Safety Grip Locking Receptacle, #14-10 Awg, 15A, Industrial, 125V, Back and Side Wiring, Orange, Single, L5-15, Two-Pole, Three-Wire, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893676852 / 00040893676852
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IGL515R - Large Image
 
IGL515R - Large Image
 
IGL515R - Large Image
 
IGL515R - Small Image
Attachments
 
 
IGL515R - Specification Sheet
Other Links
 
 
IGL515R - Other
 
IGL515R - Other
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
Recp Ig Single 15A 125V 2P3W H/L or
Description
RECP IG SINGLE 15A 125V 2P3W H/L OR
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD IGL515R Recp IG Single 15A 125V
Long Description
Eaton safety grip locking receptacle, #14-10 AWG, 15A, Industrial, 125V, Back and side wiring, Orange, Single, L5-15, Two-pole, Three-wire, Glass-filled nylon
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
IGL515R
GTIN
00040893676852
UPC
040893676852
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Locking isolated ground receptacle
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,CSA certified,UL Listed,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IGL515R.
Jump To:

Cross Referenced

These items are similar to IGL515R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4710IG Bryant Electric 00781786656147
IGL515R Eaton Wiring Devices 00040893676852
IG4710 Hubbell Wiring Device-Kellems 00783585778044
4710-IG Leviton 00078477796993
IG4710 Legrand Pass & Seymour 00785007647105

* All prices subject to change.

Begin Live Chat