PJ13A - Wallplate 1G Blank Box Mount Poly Mid Al

Eaton

  • $0.75 (Each)
  • $0.75 (Each)

  • $15.08 (Per 20)

  • $75.38 (Per 100)

  • $150.76 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ13A
Manufacturer
Eaton
Manufacturer's Part Number
PJ13A
Description
Wallplate 1G Blank Box Mount Poly Mid Al
Mid-Size Blank Wallplate, Almond, Blank, Polycarbonate, 1, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627088 / 00032664627088
Weight per unit
0.055 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$15.08 (Per 20)
Standard Packaging
$150.76 (Per 200)
Resources
Attachments
 
 
PJ13A - Specification Sheet
Images
 
 
PJ13A - Large Image
 
PJ13A - Small Image
 
PJ13A - Video
Other Links
 
 
PJ13A - Other
Brochures
 
 
PJ13A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Blank Box Mount Poly Mid Al
Description
WALLPLATE 1G BLANK BOX MOUNT POLY MID AL
Long Description
Mid-size Blank Wallplate, Almond, Blank, Polycarbonate, 1, Mid-size
Special Features
Thermoplastic, std and midi
extra long description
EWD PJ13A Wallplate 1G Blank Box Mo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
3.1300 IN X 4.8800 IN X 0.2200 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ13A
GTIN
00032664627088
UPC
032664627088
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat