PJ1GY - Wallplate 1G Toggle Poly Mid Gy

Eaton

  • $0.54 (Each)
  • $0.54 (Each)

  • $13.61 (Per 25)

  • $54.44 (Per 100)

  • $136.10 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ1GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ1GY
Description
Wallplate 1G Toggle Poly Mid Gy
Eaton Toggle Wallplate, Gray, Toggle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579387 / 00032664579387
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$13.61 (Per 25)
Standard Packaging
$136.10 (Per 250)
Resources
Images
 
 
PJ1GY - Large Image
 
PJ1GY - Small Image
 
PJ1GY - Video
Attachments
 
 
PJ1GY - Specification Sheet
Other Links
 
 
PJ1GY - Other
Brochures
 
 
PJ1GY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Toggle Poly Mid Gy
Description
WALLPLATE 1G TOGGLE POLY MID GY
Long Description
Eaton Toggle wallplate, Gray, Toggle Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
extra long description
EWD PJ1GY Wallplate 1G Toggle Poly
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ1GY
GTIN
00032664579387
UPC
032664579387
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.055
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat