PJ263LA - Decorator / Gfci Wallplate, LT. Al

Eaton

  • $2.00 (Each)
  • $2.00 (Each)

  • $30.00 (Per 15)

  • $200.00 (Per 100)

  • $300.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ263LA
Manufacturer
Eaton
Manufacturer's Part Number
PJ263LA
Description
Decorator / Gfci Wallplate, LT. Al
Mid Size Decorator/Gfci Wallplates Polycarbonate, 3 Gang, 6.75 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579684 / 00032664579684
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$30.00 (Per 15)
Standard Packaging
$300.00 (Per 150)
Resources
Attachments
 
 
PJ263LA - Specification Sheet
Images
 
 
PJ263LA - Large Image
 
PJ263LA - Small Image
 
PJ263LA - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Polycarbonate
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Mid Size Decorator/GFCI Wallplates Polycarbonate
Wall Plate
Long Description
Mid Size Decorator/GFCI Wallplates Polycarbonate, 3 gang, 6.75 W X 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
3 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate
Special Features
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance
extra long description
EWD PJ263LA Wallplate 3G Decorator
Description
DECORATOR / GFCI WALLPLATE, LT. AL
Additional Information
for use with
Decorator
dimensions
6.75 W X 4.87 H in
Mounting Type
Screw Mount
package quantity
15 CT;150 PK
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ263LA
GTIN
00032664579684
UPC
032664579684
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.12 lb
Weight per each
0.1
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat