PJ7BK - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid BK

Eaton

  • $0.68 (Each)
  • $0.68 (Each)

  • $16.88 (Per 25)

  • $67.50 (Per 100)

  • $168.75 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ7BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ7BK
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid BK
Eaton Power Outlet and Locking, Black, 1.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580581 / 00032664580581
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$16.88 (Per 25)
Standard Packaging
$168.75 (Per 250)
Resources
Images
 
 
PJ7BK - Large Image
 
PJ7BK - Small Image
 
PJ7BK - Video
Attachments
 
 
PJ7BK - Specification Sheet
Other Links
 
 
PJ7BK - Other
Brochures
 
 
PJ7BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
WLPLT 1G SGL Rec W/1.4" Hole Poly Mid BK
extra long description
EWD PJ7BK Wlplt 1G Sgl Rec W/1.4" H
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID BK
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Power outlet and locking, Black, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7BK
GTIN
00032664580581
UPC
032664580581
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0.063
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat