PJS262BK - 2 Gang Decor Wallplate W/O Screws, Black

Eaton

  • $10.07 (Each)
  • $10.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS262BK
Manufacturer
Eaton
Manufacturer's Part Number
PJS262BK-L
Description
2 Gang Decor Wallplate W/O Screws, Black
Eaton Wallplate, Two-Gang, Decorator, Without Screws, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664617027 / 00032664617027
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.07 (Each)
Resources
Images
 
 
PJS262BK - Large Image
 
PJS262BK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 Gang Decor Wallplate W/O Screws, Black
extra long description
EWD PJS262BK-L 2 gang Decor Wallpla
Description
WALLPLATE 2G DECO SCREWLESS POLY MID BK
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Wallplate, Two-gang, Decorator, Without screws, Black
Additional Information
media
Yes
dimensions
0.2590 IN X 4.9340 IN X 4.8680 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS262BK-L
GTIN
00032664617027
UPC
032664617027
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wallplate
Packaging
Weight per each
0.0003
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Contact factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat