PJS262GY - Wallplate 2G Deco Screwless Poly Mid Gy

Eaton

  • $7.75 (Each)
  • $7.75 (Each)

  • $155.00 (Per 20)
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
PJS262GY
Manufacturer
Eaton
Manufacturer's Part Number
PJS262GY
Description
Wallplate 2G Deco Screwless Poly Mid Gy
Grey, Two Gang, Screwless Wallplate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
032664665936 / 00032664665936
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Standard Packaging
$155.00 (Per 20)
Resources
Images
 
 
PJS262GY - Large Image
Attachments
 
 
PJS262GY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
0.257 IN Length 4.91 IN Width 4.842 IN Height
Descriptions
Product Type
Wallplate 2G Deco Screwless Poly Mid Gy
Description
WALLPLATE 2G DECO SCREWLESS POLY MID GY
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Grey, Two Gang, Screwless Wallplate
Special Features
Screwless Wallplates clip easily into place with gentle pressure
extra long description
CLS PJS262GY WALLPLATE 2G DECO SCRE
Manufacturer Information
Manufacturers Part Number
PJS262GY
Brand
Eaton
GTIN
00032664665936
UPC
032664665936
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat