RF9542ZDW - Dim Aspirerf Decoacc For RF MSTR Neut W

Eaton

  • $112.24 (Each)
  • $112.24 (Each)

  • $673.44 (Per 6)
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
RF9542ZDW
Manufacturer
Eaton
Manufacturer's Part Number
RF9542ZDW
Description
Dim Aspirerf Decoacc For RF MSTR Neut W
Dimmer, Button Switch, 120 V Ac, 1000 W, 60 HZ, Motion Sensor, Screw Mount, White, 0.0078 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664739101 / 00032664739101
Weight per unit
0.0078 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.24 (Each)
Standard Packaging
$673.44 (Per 6)
Resources
Other Links
 
 
RF9542ZDW - Other
 
RF9542ZDW - Other
 
RF9542ZDW - Other
 
RF9542ZDW - Other
 
RF9542ZDW - Other
Images
 
 
RF9542ZDW - Large Image
 
RF9542ZDW - Large Image
 
RF9542ZDW - Large Image
 
RF9542ZDW - Large Image
Specifications Sheets
 
 
RF9542ZDW - Specification Sheet
Brochures
 
 
RF9542ZDW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Phase
Single-phase
Material, Color, and Finish
Color
White
Descriptions
Product Type
Dimmer
Description
DIM ASPIRERF DECOACC FOR RF MSTR NEUT W
Short Description
Dimmer Button Switch, 120VAC, 1000W, 60Hz
Long Description
Dimmer, Button Switch, 120 V ac, 1000 W, 60 Hz, Motion Sensor, Screw Mount, White, 0.0078 lb/EA
extra long description
EWD RF9542-ZDW Dim AspireRF DecoAcc
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
7-step LED light level display
Additional Information
Switch Type
Button Switch
Sensor Type
Motion Sensor
Mounting Type
Screw Mount
Power Rating
1000 W
package quantity
1 CA;6 PK
Made in USA
yes
dimensions
1.8000 IN X 1.3600 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
RF9542ZDW
Brand
Eaton Wiring Devices
sub brand
Eaton Lighting
GTIN
00032664739101
UPC
032664739101
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Availability
Status
Inactive
Packaging
Weight
0.0078 lb/EA
Weight per each
0.0078
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RF9542ZDW.
Jump To:

Similar Items

Similar items are close alternatives to RF9542ZDW, though they may not be 100% alike.

Eaton Z-Wave Plus Accessory Dimmer, 7-Step Led Light Level Display, Flush, 120V,...
  • Our Part #: RF9642ZDW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RF9642-ZDW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($525.06) · 36 ($3,150.36) ·
RF9642ZDW - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat