RI061LA - Dimmer Rotary SP 600W 120V Non-Pset La

Eaton

  • $12.60 (Each)
  • $12.60 (Each)

  • $1,260.00 (Per 100)

Availability: Currently Out Of Stock
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
RI061LA
Manufacturer
Eaton
Manufacturer's Part Number
RI061-LA
Description
Dimmer Rotary SP 600W 120V Non-Pset La
Eaton Rotary Dimmer, Power Failure Memory, Non-Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Light Almond, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Polycarbonate, 600W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664706714 / 00032664706714
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.60 (Each)
Standard Packaging
$1,260.00 (Per 100)
Resources
Attachments
 
 
RI061LA - Specification Sheet
Images
 
 
RI061LA - Large Image
 
RI061LA - Large Image
 
RI061LA - Large Image
Other Links
 
 
RI061LA - Other
 
RI061LA - Other
 
RI061LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
5
Voltage Rating
120 V
Descriptions
Product Type
Dimmer Rotary SP 600W 120V Non-Pset La
extra long description
EWD RI061-LA Dimmer Rotary SP 600W
Description
DIMMER ROTARY SP 600W 120V NON-PSET LA
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton rotary dimmer, Power failure memory, non-preset, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Light almond, Indoor, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, Polycarbonate, 600W
Special Features
Power failure memory, non-preset
Additional Information
Mounting Type
Flush Mount
load
INCHAL
dimensions
2.2600 IN X 3.0500 IN X 4.7500 IN
Manufacturer Information
Manufacturers Part Number
RI061LA
Brand
COOPER WIRING DEVICES
GTIN
00032664706714
UPC
032664706714
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Rotary dimmer
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RI061LA.
Jump To:

Cross Referenced

These items are similar to RI061LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RI061-LA Eaton Wiring Devices 00032664706714
R600LAV Legrand Pass & Seymour 00785007045871

* All prices subject to change.

Begin Live Chat