SF10PV - Slide Dimmer-0-10V , 120/277VAC, Ivory

Eaton

  • $50.59 (Each)
  • $50.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF10PV
Manufacturer
Eaton
Manufacturer's Part Number
SF10PV
Description
Slide Dimmer-0-10V , 120/277VAC, Ivory
Dimmer, 120/277 V Ac, 0.23 L
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736919 / 00032664736919
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.59 (Each)
Resources
Images
 
 
SF10PV - Small Image
 
SF10PV - Large Image
 
SF10PV - Large Image
 
SF10PV - Large Image
 
SF10PV - Large Image
Specifications Sheets
 
 
SF10PV - Specification Sheet
Attachments
 
 
SF10PV - Specification Sheet
Other Links
 
 
SF10PV - Other
 
SF10PV - Other
 
SF10PV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Descriptions
Product Type
Dimmer
Description
SLIDE DIMMER-0-10V , 120/277VAC, IVORY
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Dimmer, 120/277 V ac, 0.23 L
Short Description
Dimmer, 120/277 VAC
extra long description
EWD SF10P-V Slide Dimmer-0-10V , 12
Special Features
Wallbox Sensors
Additional Information
package quantity
1 CA
Made in USA
yes
dimensions
2.0000 IN X 2.0000 IN X 4.3000 IN
Manufacturer Information
Manufacturers Part Number
SF10PV
Brand
Eaton Wiring Devices
sub brand
Eaton Lighting
GTIN
00032664736919
UPC
032664736919
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight
0.23 L
Weight per each
0.233
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat